N1930-K-M1-SP
Description
N1930-K-M1-SP CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE SINGLE ROW
Part # N1930-K-M1-SP
BDI # 21856721
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No