QJ222-N2-MPA-C3
Description
QJ222-N2-MPA-C3 FOUR POINT CONTACT BRG
Part # QJ222-N2-MPA-C3
BDI # 1411406
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Split Inner Race | With Two Slots
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7226-B-XL-MP-UA
Description
7226-B-XL-MP-UA X-LIFE BALL BEARING ; NON-RETURNABLE ANG CONTACT 130MM X 230MM
Part # 7226-B-XL-MP-UA
BDI # 1151907
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235553
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
21319-E1-XL-TVPB-C3
Description
21319-E1-XL-TVPB-C3 X-LIFE SPHR RLR BRG ; 95MM X 200MM X 45MM
Part # 21319-E1-XL-TVPB-C3
BDI # 1139095
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Outside Diameter - Millimeter:
200
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
7230-B-XL-MP-UA
Description
7230-B-XL-MP-UA X-LIFE BALL BEARING ; NON-RETURNABLE ANG CONTACT 150MM X 270MM
Part # 7230-B-XL-MP-UA
BDI # 1151921
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235560
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7222-B-XL-MP-UA
Description
7222-B-XL-MP-UA X-LIFE BALL BEARING ; NON-RETURNABLE ANG CONTACT 110MM X 200MM
Part # 7222-B-XL-MP-UA
BDI # 1151889
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235544
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)