22228-E1-XL-K-C3
Description
22228-E1-XL-K-C3 X-LIFE SPHR ROLLER BRG
Part # 22228-E1-XL-K-C3
BDI # 1410803
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
7332-B-MP-UO
Description
7332-B-MP-UO ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 7332-B-MP-UO
BDI # 1152275
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
236068
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7332-B-MP
Description
7332-B-MP ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 7332-B-MP
BDI # 1152273
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
236174
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
NUP2228-E-XL-M1-C3
Description
NUP2228-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; NON-RETURNABLE WITH CAGE
Part # NUP2228-E-XL-M1-C3
BDI # 1165160
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
449350
Number of Rows of Rollers:
Single Row
NU2228-E-XL-M1
Description
NU2228-E-XL-M1 X-LIFE CYL ROLLER BRG ; SGL ROW 140MM BORE X 250MM OD X 68MM W
Part # NU2228-E-XL-M1
BDI # 1163897
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
448875
Number of Rows of Rollers:
Single Row