Page 1 of 181

Next

Compare
23230-E1A-XL-M

COMPARE

23230-E1A-XL-M

Description
23230-E1A-XL-M X-LIFE SPHR ROLLER BRG

FAG

Part # 23230-E1A-XL-M

BDI # 1141753

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 10.63
Outside Diameter - Millimeter: 270
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
23226-E1A-XL-M-C3

COMPARE

23226-E1A-XL-M-C3

Description
23226-E1A-XL-M-C3 X-LIFE SPHR ROLLER BRG

FAG

Part # 23226-E1A-XL-M-C3

BDI # 1141726

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 9.055
Outside Diameter - Millimeter: 230
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22326-E1A-XL-M-C3

COMPARE

22326-E1A-XL-M-C3

Description
22326-E1A-XL-M-C3 X-LIFE SPHR ROLLER BRG ; NON-RETURNABLE 130MM X 280MM X 93MM

FAG

Part # 22326-E1A-XL-M-C3

BDI # 1140083

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.024
Outside Diameter - Millimeter: 280
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22232-E1-XL-K-C4

COMPARE

22232-E1-XL-K-C4

Description
22232-E1-XL-K-C4 X-LIFE SPHR ROLLER BRG ; NON-RETURNABLE

FAG

Part # 22232-E1-XL-K-C4

BDI # 20617662

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.417
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
NU2322-E-XL-MPAX-J30PC

COMPARE

NU2322-E-XL-MPAX-J30PC

Description
NU2322-E-XL-MPAX-J30PC X-LIFE BRG ; NON-RETURNABLE CYL RLR WITH CAGE

FAG

Part # NU2322-E-XL-MPAX-J30PC

BDI # 24860496

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.449
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY