QJ1952-N2-MPA
Description
QJ1952-N2-MPA FOUR POINT CONTACT BEARING ; NON-RETURNABLE
Part # QJ1952-N2-MPA
BDI # 1165779
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Split Inner Race | With Two Slots
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
71952-MP-UA
Description
71952-MP-UA ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 71952-MP-UA
BDI # 1151588
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
30 Degree
Other Features:
With Axial Clearance
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)