NU2252-E-TB-M1
Description
NU2252-E-TB-M1 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SINGLE ROW
Part # NU2252-E-TB-M1
BDI # 1164003
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU2252-E-M1A-C3
Description
NU2252-E-M1A-C3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SINGLE ROW
Part # NU2252-E-M1A-C3
BDI # 1164007
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series
Global Part Number GPN:
448917
Number of Rows of Rollers:
Single Row
NU2338-EX-TB-M1-C3
Description
NU2338-EX-TB-M1-C3 CYLINDRICAL RLR BRG ; SINGLE ROW
Part # NU2338-EX-TB-M1-C3
BDI # 19409552
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NNU4164-M-C3
Description
NNU4164-M-C3 CYL RLR BRG ; NON-RETURNABLE 320MM ID X 540MM OD
Part # NNU4164-M-C3
BDI # 1163025
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NNU4164-M
Description
NNU4164-M CYL RLR BRG ; NON-RETURNABLE 320MM X 540MM X 218MM
Part # NNU4164-M
BDI # 24860264
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No