7260-B-MP-UA

COMPARE

7260-B-MP-UA

Description
7260-B-MP-UA ANG CONTACT BALL BRG ; NON-RETURNABLE

FAG

Part # 7260-B-MP-UA

BDI # 1151941

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 21.26
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Other Features: With Axial Clearance
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
QJ1248-MPA

COMPARE

QJ1248-MPA

Description
QJ1248-MPA FOUR POINT CONTACT BEARING ; NON-RETURNABLE

FAG

Part # QJ1248-MPA

BDI # 1165769

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 17.323
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Split Inner Race
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
NU260-E-TB-M1-C3

COMPARE

NU260-E-TB-M1-C3

Description
NU260-E-TB-M1-C3 CYL ROLLER BEARING ; NON RETURNABLE 300MM X 540MM X 85MM

FAG

Part # NU260-E-TB-M1-C3

BDI # 24860524

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 21.26
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU260-M-C3

COMPARE

NU260-M-C3

Description
FAG NU260-M-C3

FAG

Part # NU260-M-C3

BDI # 1164377

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 21.26
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY