23160-BEA-XL-K-MB1-T52BW
Description
23160-BEA-XL-K-MB1-T52BW X-LIFE BRG ; SPHERICAL ROLLER
Part # 23160-BEA-XL-K-MB1-T52BW
BDI # 19408674
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23168-BEA-XL-K-MB1
Description
23168-BEA-XL-K-MB1 X-LIFE SPHR RLR BRG ; NON-RETURNABLE 340MM X 580MM X 190MM
Part # 23168-BEA-XL-K-MB1
BDI # 20617936
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
24076-BEA-XL-MB1
Description
24076-BEA-XL-MB1 X-LIFE SPHR ROLLER BRG ; NON-RETURNABLE
Part # 24076-BEA-XL-MB1
BDI # 20618102
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
22.047
Outside Diameter - Millimeter:
560
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
230SM300-MA
Description
230SM300-MA SPLIT SPHR RLR BEARING ; NON-RETURNABLE
Part # 230SM300-MA
BDI # 1141005
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Other Features:
Split Bearing
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
230SM280-MA
Description
230SM280-MA SPLIT SPHR RLR BEARING ; NON-RETURNABLE 280MM X 460MM X 176MM
Part # 230SM280-MA
BDI # 1141004
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Other Features:
Split Bearing
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing