618/670-M
Description
618/670-M DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW
Part # 618/670-M
BDI # 1149013
Features
Enclosure:
Open
Outer Race Width - Millimeter:
69
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
32.283
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3474
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
239/600-B-K-MB-T52BW
Description
239/600-B-K-MB-T52BW SPHERICAL RLR BRG ; NON-RETURNABLE
Part # 239/600-B-K-MB-T52BW
BDI # 1142189
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
31.496
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
239/600-B-K-MB
Description
239/600-B-K-MB SPHERICAL ROLLER BEARING ; NON-RETURNABLE
Part # 239/600-B-K-MB
BDI # 1142185
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
31.496
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
292/600-E1-MB
Description
292/600-E1-MB AXIAL SPHERICAL RLR BRG ; NON-RETURNABLE
Part # 292/600-E1-MB
BDI # 21857264
Features
Height - Millimeter:
122
Bore 1 - Inch:
23.622
Bore 2 - Millimeter:
688
Height - Inch:
4.803
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
31.496
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
230/560-BEA-XL-MB1-H140-C3
Description
230/560-BEA-XL-MB1-H140-C3 X-LIFE BRG ; NON-RETURNABLE SPHERICAL ROLLER
Part # 230/560-BEA-XL-MB1-H140-C3
BDI # 20617790
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
32.283
Outside Diameter - Millimeter:
820
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing