3203-BD-XL-TVH
Description
3203-BD-XL-TVH X-LIFE BEARING ; NON-RETURNABLE ANG CONTACT 17MM X 40MM
Part # 3203-BD-XL-TVH
BDI # 19409095
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Snap Type Cage | Rolling Element Riding
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
7305-B-XL-JP-UA
Description
7305-B-XL-JP-UA X-LIFE BEARING ; ANGULAR CONTACT 25MM X 62MM X 17MM
Part # 7305-B-XL-JP-UA
BDI # 1151998
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
With Axial Clearance | Window-Type Cage | Rolling Element Riding
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7206-B-XL-MP-UA
Description
7206-B-XL-MP-UA X-LIFE BEARING ; ANGULAR CONTACT 30MM X 62MM X 16MM
Part # 7206-B-XL-MP-UA
BDI # 1151676
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235453
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7206-B-XL-TVP-UA
Description
7206-B-XL-TVP-UA X-LIFE BEARING ; ANGULAR CONTACT 30MM X 62MM X 16MM
Part # 7206-B-XL-TVP-UA
BDI # 1151681
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235457
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
7207-B-XL-JP
Description
7207-B-XL-JP X-LIFE BEARING ; ANGULAR CONTACT 35MM X 72MM X 17MM
Part # 7207-B-XL-JP
BDI # 1179573
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Other Features:
Window-Type Cage | Rolling Element Riding
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)