7210-B-XL-TVP-UO
Description
7210-B-XL-TVP-UO X-LIFE BEARING ; NON-RETURNABLE ANG CONTACT 50MM X 90MM
Part # 7210-B-XL-TVP-UO
BDI # 1151740
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235481
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
7210-B-XL-MP-UA
Description
7210-B-XL-MP-UA X-LIFE BEARING ; NON-RETURNABLE ANG CONTACT 50MM X 90MM
Part # 7210-B-XL-MP-UA
BDI # 1151733
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235477
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7405-B-XL-MP-UA
Description
7405-B-XL-MP-UA X-LIFE BEARING ; ANGULAR CONTACT
Part # 7405-B-XL-MP-UA
BDI # 1152288
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235703
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7210-B-XL-JP
Description
7210-B-XL-JP X-LIFE BEARING ; NON-RETURNABLE ANG CONTACT 50MM X 90MM
Part # 7210-B-XL-JP
BDI # 1151727
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Other Features:
Window-Type Cage | Rolling Element Riding
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7211-B-XL-TVP-UO
Description
7211-B-XL-TVP-UO X-LIFE BEARING ; NON-RETURNABLE ANGULAR CONTACT
Part # 7211-B-XL-TVP-UO
BDI # 1151751
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235486
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)