7311-B-XL-MP-UA
Description
7311-B-XL-MP-UA X-LIFE BEARING ; NON-RETURNABLE ANG CONTACT 55MM X 120MM
Part # 7311-B-XL-MP-UA
BDI # 1152096
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235620
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7217-B-XL-JP
Description
7217-B-XL-JP X-LIFE BALL BEARING ; NON-RETURNABLE ANGULAR CONTACT 85MM
Part # 7217-B-XL-JP
BDI # 1151825
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Other Features:
Window-Type Cage | Rolling Element Riding
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7217-B-XL-MP-UB
Description
7217-B-XL-MP-UB X-LIFE BALL BEARING ; NON-RETURNABLE ANG CONTACT 85MM X 150MM
Part # 7217-B-XL-MP-UB
BDI # 22389110
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
With Axial Clearance
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7311-B-XL-TVP
Description
7311-B-XL-TVP X-LIFE BEARING ; NON-RETURNABLE ANG CONTACT 55MM X 120MM
Part # 7311-B-XL-TVP
BDI # 1152099
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
235622
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
7311-B-XL-MP-UO
Description
7311-B-XL-MP-UO X-LIFE BEARING ; NON-RETURNABLE ANG CONTACT 55MM X 120MM
Part # 7311-B-XL-MP-UO
BDI # 1152098
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235621
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)