7312-B-XL-TVP-UA
Description
7312-B-XL-TVP-UA X-LIFE BALL BEARING ; NON-RETURNABLE ANG CONTACT 60MM X 130MM
Part # 7312-B-XL-TVP-UA
BDI # 1152116
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235629
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
7218-B-XL-MP-UA
Description
7218-B-XL-MP-UA X-LIFE BALL BEARING ; NON-RETURNABLE ANG CONTACT 90MM X 160MM
Part # 7218-B-XL-MP-UA
BDI # 1151845
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235524
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7312-B-XL-MP-UA
Description
7312-B-XL-MP-UA X-LIFE BALL BEARING ; NON-RETURNABLE ANG CONTACT 60MM X 130MM
Part # 7312-B-XL-MP-UA
BDI # 1152110
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235627
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7218-B-XL-MP-UA80
Description
7218-B-XL-MP-UA80 X-LIFE BALL BEARING ; NON-RETURNABLE ANGULAR CONTACT
Part # 7218-B-XL-MP-UA80
BDI # 1151846
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
With Axial Clearance | Window-Type Cage | Rolling Element Riding
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7410-B-XL-MP-UA
Description
7410-B-XL-MP-UA X-LIFE BALL BEARING ; NON-RETURNABLE ANGULAR CONTACT
Part # 7410-B-XL-MP-UA
BDI # 1152304
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235713
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)