6213-P6
Description
6213-P6 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 6213-P6
BDI # 1149905
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
6308-TB-P6-C3
Description
6308-TB-P6-C3 DEEP GROOVE BALL BEARING ; 40MM BORE 90MM OD 23MM WD SR DG OPEN
Part # 6308-TB-P6-C3
BDI # 1411146
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | C3 Clearance | Guidance By The Inner Ring
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
6214-K-M-P6-C4
Description
6214-K-M-P6-C4 DEEP GROOVE BALL BEARING ; NON-RETURNABLE 70MM X 125MM X 24MM
Part # 6214-K-M-P6-C4
BDI # 21855663
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Deep Groove | C4 Clearance | Tapered Bore
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
6309-TB-P6-C3
Description
6309-TB-P6-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 6309-TB-P6-C3
BDI # 1150808
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | C3 Clearance | Guidance By The Inner Ring
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
6212-TB-P6-C3
Description
6212-TB-P6-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 6212-TB-P6-C3
BDI # 1411069
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | C3 Clearance | Guidance By The Inner Ring
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable