NU1072-M1-C3
Description
NU1072-M1-C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE SINGLE ROW
Part # NU1072-M1-C3
BDI # 1163261
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Extra Light Series
Global Part Number GPN:
448652
Number of Rows of Rollers:
Single Row
NU1068-M1
Description
NU1068-M1 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE SINGLE ROW
Part # NU1068-M1
BDI # 1163256
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Extra Light Series
Global Part Number GPN:
448650
Number of Rows of Rollers:
Single Row
NJ2980-M1-J30PC-C3
Description
NJ2980-M1-J30PC-C3 CYLINDRICAL RLR BRG ; 400MM ID X 540MM OD X 82MM W
Part # NJ2980-M1-J30PC-C3
BDI # 1162628
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU1068-M1-C3
Description
NU1068-M1-C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE SINGLE ROW
Part # NU1068-M1-C3
BDI # 1163257
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Extra Light Series
Global Part Number GPN:
565750
Number of Rows of Rollers:
Single Row
NU1072-M1
Description
NU1072-M1 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE SINGLE ROW
Part # NU1072-M1
BDI # 1163260
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Extra Light Series
Global Part Number GPN:
448651
Number of Rows of Rollers:
Single Row