7200-B-XL-JP
Description
7200-B-XL-JP X-LIFE BEARING ; NON-RETURNABLE ANGULAR CONTACT
Part # 7200-B-XL-JP
BDI # 1411189
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Other Features:
Window-Type Cage | Rolling Element Riding
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7200-B-XL-2RS-TVP
Description
7200-B-XL-2RS-TVP X-LIFE BEARING ; ANGULAR CONTACT 10MM X 30MM X 9MM
Part # 7200-B-XL-2RS-TVP
BDI # 1151601
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Other Features:
Window-Type Cage | Rolling Element Riding | Lip Seal
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
7200-B-XL-TVP-UO
Description
7200-B-XL-TVP-UO X-LIFE BEARING ; NON-RETURNABLE ANG CONTACT 10MM X 9MM
Part # 7200-B-XL-TVP-UO
BDI # 1151610
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235433
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
7200-B-XL-TVP-UA
Description
7200-B-XL-TVP-UA X-LIFE BEARING ; NON-RETURNABLE ANG CONTACT 10MM X 9MM
Part # 7200-B-XL-TVP-UA
BDI # 1151609
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235432
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
7200-B-XL-TVP
Description
7200-B-XL-TVP X-LIFE BEARING ; ANGULAR CONTACT 10MM X 30MM X 9MM
Part # 7200-B-XL-TVP
BDI # 1151607
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
235431
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)