Page 1 of 18

Next

Compare
NU2332-E-M1

COMPARE

NU2332-E-M1

Description
NU2332-E-M1 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE SINGLE ROW

FAG

Part # NU2332-E-M1

BDI # 1164270

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 13.386
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series
Global Part Number GPN: 449018
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NNU4960-S-K-M-SP

COMPARE

NNU4960-S-K-M-SP

Description
NNU4960-S-K-M-SP CYL RLR BRG ; NON-RETURNABLE

FAG

Part # NNU4960-S-K-M-SP

BDI # 18102409

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 16.535
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NNU4972-S-K-M-SP

COMPARE

NNU4972-S-K-M-SP

Description
NNU4972-S-K-M-SP CYL RLR BRG ; NON-RETURNABLE

FAG

Part # NNU4972-S-K-M-SP

BDI # 18102412

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 18.898
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NNU4968-S-M-SP-C3

COMPARE

NNU4968-S-M-SP-C3

Description
NNU4968-S-M-SP-C3 CYL RLR BRG ; NON-RETURNABLE 340MM ID X 460MM OD

FAG

Part # NNU4968-S-M-SP-C3

BDI # 24583918

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 18.11
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NN3060-AS-K-M-SP

COMPARE

NN3060-AS-K-M-SP

Description
NN3060-AS-K-M-SP CYL RLR BRG ; NON-RETURNABLE

FAG

Part # NN3060-AS-K-M-SP

BDI # 18102432

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 18.11
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY