Page 1 of 149

Next

Compare
22334-BE-XL-K

COMPARE

22334-BE-XL-K

Description
22334-BE-XL-K X-LIFE SPHR ROLLER BRG ; NON-RETURNABLE 170MM X 360MM X 120MM

FAG

Part # 22334-BE-XL-K

BDI # 1140200

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 14.173
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22334-BE-XL

COMPARE

22334-BE-XL

Description
22334-BE-XL X-LIFE SPHR ROLLER BRG ; NON-RETURNABLE

FAG

Part # 22334-BE-XL

BDI # 1140195

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 14.173
Outside Diameter - Millimeter: 360
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24056-BEA-XL-MB1

COMPARE

24056-BEA-XL-MB1

Description
24056-BEA-XL-MB1 X-LIFE SPHR ROLLER BRG ; NON-RETURNABLE

FAG

Part # 24056-BEA-XL-MB1

BDI # 20618094

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 16.535
Outside Diameter - Millimeter: 420
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
NJ2330-E-XL-M1-C3

COMPARE

NJ2330-E-XL-M1-C3

Description
NJ2330-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; NON-RETURNABLE WITH CAGE

FAG

Part # NJ2330-E-XL-M1-C3

BDI # 1162559

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 12.598
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 448382
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU2340-EX-TB-M1-C3

COMPARE

NU2340-EX-TB-M1-C3

Description
NU2340-EX-TB-M1-C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE SINGLE ROW

FAG

Part # NU2340-EX-TB-M1-C3

BDI # 19411083

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 16.535
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY