NJ2330-E-XL-M1-C3
Description
NJ2330-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; NON-RETURNABLE WITH CAGE
Part # NJ2330-E-XL-M1-C3
BDI # 1162559
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
448382
Number of Rows of Rollers:
Single Row
23140-BE-XL-K-C3
Description
23140-BE-XL-K-C3 X-LIFE SPHR ROLLER BRG ; NON-RETURNABLE 200MM X 340MM X 112MM
Part # 23140-BE-XL-K-C3
BDI # 1179279
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
NUP2330-E-XL-M1
Description
NUP2330-E-XL-M1 X-LIFE CYL ROLLER BRG ; NON-RETURNABLE WITH CAGE
Part # NUP2330-E-XL-M1
BDI # 1165267
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
449406
Number of Rows of Rollers:
Single Row
NUP2330-E-XL-M1-C3
Description
NUP2330-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; NON-RETURNABLE SINGLE ROW
Part # NUP2330-E-XL-M1-C3
BDI # 24584020
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Number of Rows of Rollers:
Single Row
Snap Ring:
No
22330-E1A-XL-MA-T41A
Description
22330-E1A-XL-MA-T41A X-LIFE SPHR RLR BRG ; 150MM X 320MM X 108MM
Part # 22330-E1A-XL-MA-T41A
BDI # 1140161
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Outside Diameter - Millimeter:
320
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing