22252-BEA-XL-K-MB1-C3
Description
22252-BEA-XL-K-MB1-C3 X-LIFE BRG ; NON-RETURNABLE SPHERICAL ROLLER
Part # 22252-BEA-XL-K-MB1-C3
BDI # 20617720
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22334-BE-XL-K
Description
22334-BE-XL-K X-LIFE SPHR ROLLER BRG ; NON-RETURNABLE 170MM X 360MM X 120MM
Part # 22334-BE-XL-K
BDI # 1140200
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22248-BE-XL-C4
Description
22248-BE-XL-C4 X-LIFE SPHR ROLLER BRG ; NON-RETURNABLE
Part # 22248-BE-XL-C4
BDI # 20617716
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Outside Diameter - Millimeter:
440
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23144-BE-XL-K-C3
Description
23144-BE-XL-K-C3 X-LIFE SPHR ROLLER BRG ; NON-RETURNABLE 220MM X 370MM X 120MM
Part # 23144-BE-XL-K-C3
BDI # 1179282
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
14.567
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
239/500-MB
Description
239/500-MB SPHERICAL ROLLER BEARING ; NON-RETURNABLE
Part # 239/500-MB
BDI # 1142147
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
26.378
Outside Diameter - Millimeter:
670
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing