Page 1 of 12

Next

Compare
22228-E1-XL-K-C3

COMPARE

22228-E1-XL-K-C3

Description
22228-E1-XL-K-C3 X-LIFE SPHR ROLLER BRG

FAG

Part # 22228-E1-XL-K-C3

BDI # 1410803

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 9.843
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
7332-B-MP-UO

COMPARE

7332-B-MP-UO

Description
7332-B-MP-UO ANG CONTACT BALL BRG ; NON-RETURNABLE

FAG

Part # 7332-B-MP-UO

BDI # 1152275

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 13.386
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 236068
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7332-B-MP

COMPARE

7332-B-MP

Description
7332-B-MP ANG CONTACT BALL BRG ; NON-RETURNABLE

FAG

Part # 7332-B-MP

BDI # 1152273

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 13.386
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 40 Degree
Global Part Number GPN: 236174
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
NUP2228-E-XL-M1-C3

COMPARE

NUP2228-E-XL-M1-C3

Description
NUP2228-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; NON-RETURNABLE WITH CAGE

FAG

Part # NUP2228-E-XL-M1-C3

BDI # 1165160

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.843
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN: 449350
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU2228-E-XL-M1

COMPARE

NU2228-E-XL-M1

Description
NU2228-E-XL-M1 X-LIFE CYL ROLLER BRG ; SGL ROW 140MM BORE X 250MM OD X 68MM W

FAG

Part # NU2228-E-XL-M1

BDI # 1163897

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.843
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN: 448875
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY