3222-M-C3
Description
3222-M-C3 ANG CONTACT BALL BRG ; DBL ROW 110MM BORE X 200MM OD X 69.8MM W
Part # 3222-M-C3
BDI # 1144027
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
35 Degree
Global Part Number GPN:
257152
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
23222-E1-XL-TVPB
Description
23222-E1-XL-TVPB X-LIFE SPHR ROLLER BRG ; NON-RETURNABLE
Part # 23222-E1-XL-TVPB
BDI # 24260496
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Outside Diameter - Millimeter:
200
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24030-BE-XL-K30-C3
Description
24030-BE-XL-K30-C3 X-LIFE SPHR RLR BRG ; NON-RETURNABLE 150MM X 225MM X 75MM
Part # 24030-BE-XL-K30-C3
BDI # 1142595
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
24122-BE-XL-K30
Description
24122-BE-XL-K30 X-LIFE SPHR ROLLER BRG ; NON-RETURNABLE
Part # 24122-BE-XL-K30
BDI # 1142908
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22230-E1-XL-K-C3
Description
22230-E1-XL-K-C3 X-LIFE SPHR ROLLER BRG ; 150MM X 270MM X 73MM
Part # 22230-E1-XL-K-C3
BDI # 1139467
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing