23040-E1-XL-TVPB-C3
Description
23040-E1-XL-TVPB-C3 X-LIFE SPHR RLR BRG ; NON-RETURNABLE
Part # 23040-E1-XL-TVPB-C3
BDI # 1140657
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Outside Diameter - Millimeter:
310
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23040-E1-XL-K-TVPB-C3
Description
23040-E1-XL-K-TVPB-C3 X-LIFE BRG ; NON-RETURNABLE SPHERICAL ROLLER
Part # 23040-E1-XL-K-TVPB-C3
BDI # 1140655
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
B7228-C-T-P4S-DUL
Description
B7228-C-T-P4S-DUL SPINDLE BEARING ; NON-RETURNABLE
Part # B7228-C-T-P4S-DUL
BDI # 1180289
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
22324-E1A-XL-M
Description
22324-E1A-XL-M X-LIFE SPHR ROLLER BRG ; NON-RETURNABLE 120MM X 260MM X 86MM
Part # 22324-E1A-XL-M
BDI # 1140079
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Outside Diameter - Millimeter:
260
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
B71930-E-T-P4S-TUM
Description
B71930-E-T-P4S-TUM SPINDLE BEARING ; NON-RETURNABLE
Part # B71930-E-T-P4S-TUM
BDI # 1180091
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Outer Ring