NU2240-E-M1-C3
Description
NU2240-E-M1-C3 CYLINDRICAL ROLLER BRG ; SINGLE ROW
Part # NU2240-E-M1-C3
BDI # 1163957
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series
Global Part Number GPN:
448902
Number of Rows of Rollers:
Single Row
22240-BEA-XL-MB1-C3
Description
22240-BEA-XL-MB1-C3 X-LIFE SPHR RLR BRG ; NON-RETURNABLE
Part # 22240-BEA-XL-MB1-C3
BDI # 19408443
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Outside Diameter - Millimeter:
360
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
NU2240-E-M1A-C3
Description
NU2240-E-M1A-C3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SINGLE ROW
Part # NU2240-E-M1A-C3
BDI # 1163961
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series
Global Part Number GPN:
565768
Number of Rows of Rollers:
Single Row
22240-BE-XL-C3
Description
22240-BE-XL-C3 X-LIFE SPHR ROLLER BRG ; NON-RETURNABLE 200MM X 360MM X 98MM
Part # 22240-BE-XL-C3
BDI # 1139392
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Outside Diameter - Millimeter:
360
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22240-BE-XL-K-C3
Description
22240-BE-XL-K-C3 X-LIFE SPHR ROLLER BRG ; NON-RETURNABLE 200MM X 360MM X 98MM
Part # 22240-BE-XL-K-C3
BDI # 1139394
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing