NNU4980-S-K-M-SP
Description
NNU4980-S-K-M-SP CYL RLR BRG ; NON-RETURNABLE
Part # NNU4980-S-K-M-SP
BDI # 18102414
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
231SM160-MA
Description
231SM160-MA SPLIT SPHR RLR BEARING ; NON-RETURNABLE
Part # 231SM160-MA
BDI # 1141603
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Other Features:
Split Bearing
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
239/560-B-MB
Description
239/560-B-MB SPHERICAL ROLLER BEARING ; NON-RETURNABLE
Part # 239/560-B-MB
BDI # 1142162
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
29.528
Outside Diameter - Millimeter:
750
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
239/560-B-K-MB
Description
239/560-B-K-MB SPHERICAL ROLLER BEARING ; NON-RETURNABLE
Part # 239/560-B-K-MB
BDI # 1142175
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
29.528
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
24052-BE-XL-C2
Description
24052-BE-XL-C2 X-LIFE SPHR ROLLER BRG ; 260MM X 400MM X 140MM
Part # 24052-BE-XL-C2
BDI # 24583632
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C2-Snug
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Outside Diameter - Millimeter:
400
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing