24128-BE-XL-K30-C3
Description
24128-BE-XL-K30-C3 X-LIFE SPHR RLR BRG ; NON-RETURNABLE
Part # 24128-BE-XL-K30-C3
BDI # 1142954
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
24128-BE-XL-C2
Description
24128-BE-XL-C2 X-LIFE SPHR ROLLER BRG ; NON-RETURNABLE
Part # 24128-BE-XL-C2
BDI # 24584140
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C2-Snug
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Outside Diameter - Millimeter:
225
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
7260-B-MP-UA
Description
7260-B-MP-UA ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 7260-B-MP-UA
BDI # 1151941
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
With Axial Clearance
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
QJ1248-MPA
Description
QJ1248-MPA FOUR POINT CONTACT BEARING ; NON-RETURNABLE
Part # QJ1248-MPA
BDI # 1165769
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Split Inner Race
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
24128-BE-XL-C4
Description
24128-BE-XL-C4 X-LIFE SPHR ROLLER BRG ; NON-RETURNABLE
Part # 24128-BE-XL-C4
BDI # 1142952
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Outside Diameter - Millimeter:
225
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing