Z-510616.01.ZL
Description
Z-510616.01.ZL CYLINDRICAL ROLLER BRG
Part # Z-510616.01.ZL
BDI # 1144691
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Not Available
Internal Clearance:
C0-Medium
Number of Rows of Rollers:
Single Row
Snap Ring:
No