N2326-E-XL-MPBX-J30PC-C4
Description
N2326-E-XL-MPBX-J30PC-C4 X-LIFE BEARING ; NON-RETURNABLE 130MM X 280MM CYL RLR
Part # N2326-E-XL-MPBX-J30PC-C4
BDI # 24584368
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity | Medium Series | X Life Bearing
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU2326-E-XL-M1-C4
Description
NU2326-E-XL-M1-C4 X-LIFE CYL ROLLER BRG ; NON-RETURNABLE WITH CAGE
Part # NU2326-E-XL-M1-C4
BDI # 18102478
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Number of Rows of Rollers:
Single Row
Snap Ring:
No
22326-E1A-XL-M-T41A
Description
22326-E1A-XL-M-T41A X-LIFE SPHR RLR BRG ; NON-RETURNABLE
Part # 22326-E1A-XL-M-T41A
BDI # 1140094
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Outside Diameter - Millimeter:
280
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22326-E1A-XL-K-M-C3
Description
22326-E1A-XL-K-M-C3 X-LIFE SPHR RLR BRG ; NON-RETURNABLE 130MM X 280MM X 93MM
Part # 22326-E1A-XL-K-M-C3
BDI # 1140105
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22326-E1-XL-C3
Description
22326-E1-XL-C3 X-LIFE SPHR ROLLER BRG ; 130MM BORE X 280MM OD X 93MM W
Part # 22326-E1-XL-C3
BDI # 1140032
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Outside Diameter - Millimeter:
280
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing