07UWBQ3AB265A-A ULTRAMITE
Description
07UWBQ3AB265A_A ULTRAMITE ; HELICAL BEVEL GEARMOTOR
Part # 07UWBQ3AB265A-A ULTRAMITE
BDI # 21917702
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
6.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Nominal Center Distance - Inch:
1.33
Other Features:
Triple Reduction | Model A | Single Seal | Standard Synthetic Lubricant | With Flange Motor Adapter
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.78