09UJAJ2A32.A-D ULTRAMITE 31
Description
09UJAJ2A32.A-D ULTRAMITE 31 GEARMOTOR ; SHAFT MOUNT OFFSET HELICAL 32 RATIO
Part # 09UJAJ2A32.A-D ULTRAMITE 31
BDI # 21917712
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
58.3
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
274.066
Nominal Center Distance - Inch:
10.79
Other Features:
Double Reduction | Without Bushing | No Torque Arm | Model A | Shaft Offset | With Flange Motor Adapter
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.28