2070FC2B-7.517 ULTRAMAX

COMPARE

2070FC2B-7.517 ULTRAMAX

Description
2070FC2B-7.517 ULTRAMAX SPEED REDUCER ; 796855

FALK

Part # 2070FC2B-7.517 ULTRAMAX

BDI # 21917806

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 200HP
Nominal Max Output RPM: 218.8
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Concentric | Model B
Mounting Method: Base Mounted
Overall Length - Inch: 28.34
Overall Width - Inch: 21

Price Inventory : Available to order
Loading Price
QTY
2050FC2A-7.598 ULTRAMAX

COMPARE

2050FC2A-7.598 ULTRAMAX

Description
2050FC2A-7.598 ULTRAMAX SPEED REDUCER ; 781184

FALK

Part # 2050FC2A-7.598 ULTRAMAX

BDI # 21917780

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 75HP
Nominal Max Output RPM: 218.8
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Concentric | Model A
Mounting Method: Base Mounted
Overall Length - Inch: 21.54
Overall Width - Inch: 16.6

Price Inventory : Available to order
Loading Price
QTY