Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
103.378
Nominal Center Distance - Inch:
4.07
Other Features:
Double Reduction | Without Bushing | Model A
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.22
5203JSC25A SCREW CONV DRIVE DS-2.000
Description
5203JSC25A SCD DS-2.000 ; 0794926 HELICAL GEAR DRIVE
Part # 5400558
BDI # 18109170
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
103.378
Nominal Center Distance - Inch:
4.07
Other Features:
Double Reduction | Screw Conveyor | Seal Housing | Model A | Keyless
Mounting Method:
Flange Mounted
Overall Length - Inch:
23.12