206UCBN3A71 A-B ULTRAMITE 79

COMPARE

206UCBN3A71 A-B ULTRAMITE 79

Description
206UCBN3A71 A-B ULTRAMITE 79 GEAR MOTOR ; POR MTO 1/2HP 1750RPM 56C FRAME

FALK

Part # 206UCBN3A71 A-B ULTRAMITE 79

BDI # 21852093

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 1.5HP
Nominal Max Output RPM: 25
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Concentric | Model A
Mounting Method: Base Mounted
Overall Length - Inch: 14.19
Overall Width - Inch: 8.66

Price Inventory : Available to order
Loading Price
QTY