2040FC2A-4.929 ULTRAMAX
Description
2040FC2A-4.929 ULTRAMAX SPEED REDUCER ; 781161
Part # 10056200
BDI # 21490229
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
50HP
Nominal Max Output RPM:
350
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Concentric | Model A
Mounting Method:
Base Mounted
Overall Length - Inch:
18.44
Overall Width - Inch:
15
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
75HP
Nominal Max Output RPM:
350
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
167.132
Nominal Center Distance - Inch:
6.58
Other Features:
Single Reduction | Without Bushing | Model A
Mounting Method:
Direct Mounted
Overall Length - Inch:
17.13
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
350
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
103.378
Nominal Center Distance - Inch:
4.07
Other Features:
Single Reduction | Without Bushing | Model A
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.22
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
350
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
124.46
Nominal Center Distance - Inch:
4.9
Other Features:
Single Reduction | Without Bushing | Model A
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.73
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
100HP
Nominal Max Output RPM:
350
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
167.132
Nominal Center Distance - Inch:
6.58
Other Features:
Single Reduction | Without Bushing | Model A
Mounting Method:
Direct Mounted
Overall Length - Inch:
18.66