1133WO3S15 OMNIBOX
Description
1133WO3S15 OMNIBOX WORM REDUCER ; 4712120 POR
Part # 1133WO3S15 OMNIBOX
BDI # 24125146
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Nominal Center Distance - Inch:
1.33
Other Features:
Single Reduction | Worm on Top | Special Model
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.505
1800WU3S20 OMNIBOX
Description
1800WU3S20 OMNIBOX WORM REDUCER ; 4706434 POR
Part # 1800WU3S20 OMNIBOX
BDI # 24135821
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
25HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
203.2
Nominal Center Distance - Inch:
8
Other Features:
Single Reduction | Worm on Bottom | Special Model
Mounting Method:
Direct Mounted
Overall Length - Inch:
25.02
1425WB3S 10 OMNIBOX
Description
1425WB3S 10 OMNIBOX WORM REDUCER ; 4732849 POR
Part # 1425WB3S 10 OMNIBOX
BDI # 24130773
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
107.95
Nominal Center Distance - Inch:
4.25
Other Features:
Single Reduction | Special Model
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.67
1525WU3-5 OMNIBOX
Description
1525WU3-5 OMNIBOX WORM REDUCER ; 4706139 POR
Part # 1525WU3-5 OMNIBOX
BDI # 24131161
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
25HP
Nominal Max Output RPM:
350
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
133.35
Nominal Center Distance - Inch:
5.25
Other Features:
Single Reduction | Worm on Bottom
Mounting Method:
Direct Mounted
Overall Length - Inch:
19
1800WBW2A600 OMNIBOX
Description
1800WBW2A600 OMNIBOX WORM REDUCER ; 4754668 POR
Part # 1800WBW2A600 OMNIBOX
BDI # 24135703
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
2.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
203.2
Nominal Center Distance - Inch:
8
Other Features:
Double Reduction | Model A
Mounting Method:
Direct Mounted
Overall Length - Inch:
30.12