B-LOC B400 2-15/16IN
Description
B-LOC B400 2-15/16IN KEYLESS BUSHING ; 4.528" OD
Part # B402215
BDI # 17282971
Features
Component:
Keyless Screw Locking Assembly
Series:
B400
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.528
Outside Diameter - Millimeter:
115
Bore - Millimeter:
74.625
Length - Millimeter:
28
Other Features:
14 Locking Screws | Not Self Centering | Double Taper | Self Releasing | Pilot Bushing | Fair Concentricity
Length - Inch:
1.102
Features
Maximum Belt Width - Inch:
1
Maximum Belt Width - Millimeter:
25.4
Bearing Type:
Ball Bearing
Face Width - Millimeter:
27.686
Face Width - Inch:
1.09
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
4.5
Length Thru Bore - Millimeter:
12
Other Features:
Crowned Face | 6203-2RS Bearing | 29/32 Inch Belt Size
VA4001
Description
VA4001 V-BELT IDLER ; 0.669" BORE 1/2" BW 1G BB 3.98" OD
Part # VA4001
BDI # 17008111
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
3.98
Length Thru Bore - Millimeter:
12
Other Features:
6203-2RS Bearing
Belt Width - Millimeter:
12.7
Belt Series:
A
B-LOC B112 2-15/16IN
Description
B-LOC B112 2-15/16IN KEYLESS BUSHING ; 4.724" OD
Part # B122215
BDI # 17282854
Features
Component:
Keyless Screw Locking Assembly
Series:
B112
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.724
Outside Diameter - Millimeter:
120
Bore - Millimeter:
74.625
Length - Millimeter:
80
Other Features:
11 Locking Screws | Heavy Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Length - Inch:
3.15