B-LOC B106 1-15/16IN
Description
B106 1-15/16 B-LOC KEYLESS BUSHING ; 3-3/16" OD
Part # B602115
BDI # 17283011
Features
Component:
Keyless Screw Locking Assembly
Series:
B106
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.188
Outside Diameter - Millimeter:
80.975
Bore - Millimeter:
49.225
Length - Millimeter:
34.5
Other Features:
7 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread | Optional Integrated Spacer Sleeve
Length - Inch:
1.358
B-LOC B106 2-7/16IN
Description
B106 2-7/16 B-LOC KEYLESS BUSHING ; 3.74" OD
Part # B602207
BDI # 17282384
Features
Component:
Keyless Screw Locking Assembly
Series:
B106
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.74
Outside Diameter - Millimeter:
95
Bore - Millimeter:
61.925
Length - Millimeter:
34.5
Other Features:
9 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread | Optional Integrated Spacer Sleeve
Length - Inch:
1.358
B-LOC B112 2-7/16IN
Description
B112 2-7/16 B-LOC KEYLESS BUSHING ; 3.74" OD
Part # B122207
BDI # 17282845
Features
Component:
Keyless Screw Locking Assembly
Series:
B112
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.74
Outside Diameter - Millimeter:
95
Bore - Millimeter:
61.925
Length - Millimeter:
66
Other Features:
10 Locking Screws | Heavy Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Length - Inch:
2.598
CS4002
Description
CS4002 IDLER ROLLER CHAIN SPROCKET ; 1/2" P 17T BALL BRG 17MM BORE
Part # CS4002
BDI # 17283070
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Metric
Material:
Glass Reinforced Nylon
Outside Diameter - Inch:
2.98
Length Thru Bore - Millimeter:
12
Other Features:
1.78 Inch Hub Diameter | 0.279 Inch Teeth Width | 6203-2RS Insertion Molded ABEC-1 High Precision Bearing
FA2750
Description
FA2750 FLAT BELT IDER PULLEY ; NON RETURNABLE 2.75" OD 1" BORE
Part # FA2750
BDI # 17283152
Features
Maximum Belt Width - Inch:
1
Maximum Belt Width - Millimeter:
25.4
Bearing Type:
Ball Bearing
Face Width - Millimeter:
27.686
Face Width - Inch:
1.09
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
12
Other Features:
Crowned Face | 6203-2RS Insertion Molded Bearing | 29/32 Inch Belt Size