Features
Component:
Keyless Screw Locking Assembly
Series:
B800
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.559
Outside Diameter - Millimeter:
65
Bore - Millimeter:
50
Length - Millimeter:
70
Other Features:
8 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread
Length - Inch:
2.756
B-LOC B106 1-1/2IN
Description
B106 1-1/2 B-LOC KEYLESS BUSHING ; 2.559" OD
Part # B602108
BDI # 17282977
Features
Component:
Keyless Screw Locking Assembly
Series:
B106
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.559
Outside Diameter - Millimeter:
65
Bore - Millimeter:
38.1
Length - Millimeter:
28.5
Other Features:
8 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread | Optional Integrated Spacer Sleeve
Length - Inch:
1.122
Features
Component:
Keyless Screw Locking Assembly
Series:
B106
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.559
Outside Diameter - Millimeter:
65
Bore - Millimeter:
38
Length - Millimeter:
28.5
Other Features:
8 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread | Optional Integrated Spacer Sleeve
Length - Inch:
1.122
B-LOC B400 1-7/16IN
Description
B400 1-7/16 B-LOC KEYLESS BUSHING ; 2.559" OD
Part # B402107
BDI # 17282905
Features
Component:
Keyless Screw Locking Assembly
Series:
B400
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.559
Outside Diameter - Millimeter:
65
Bore - Millimeter:
36.525
Length - Millimeter:
20
Other Features:
14 Locking Screws | Not Self Centering | Double Taper | Self Releasing | Pilot Bushing | Fair Concentricity
Length - Inch:
0.787
CS3502
Description
CS3502 IDLER ROLLER CHAIN SPROCKET ; #35 19T BALL BRG 17MM BORE
Part # CS3502
BDI # 17283069
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Metric
Material:
Glass Reinforced Nylon
Outside Diameter - Inch:
2.48
Length Thru Bore - Millimeter:
12
Other Features:
1.78 Inch Hub Diameter | 0.164 Inch Teeth Width | 6203-2RS Insertion Molded ABEC-1 High Precision Bearing