CASSIDA FLUID GL 220 5GAL PAIL
Description
CASSIDA FLUID GL 220 5GAL PAIL
Part # 601947001
BDI # 18699322
Features
Product Name And Type:
Specialty Machinery Fluid
Container Type:
Can
Typical Use:
Food Grade Machinery
Texture:
Oil
Color:
Pale Yellow
RENOLIN B 10 VG 32 55GAL
Description
RENOLIN B 10 VG 32 55GAL HYDRAULIC OIL ; POR 32 SQ MM/S VISCOSITY AT 40 DEG C
Part # RENOLIN B 10 VG 32 55GAL
BDI # 21510120
Features
Container Type:
Drum
Typical Use:
Hydraulic System
Texture:
Liquid
Color:
Pale Yellow
Product Name:
Oil
SAE/ISO Grade:
ISO 6743-4
Product Type:
Mineral Oil
RENOLIN B 20 VG 68 55 GAL DRUM
Description
RENOLIN B 20 VG 68 PER GAL LUB/HYD OIL ; MIN ORDER AND SALE
Part # RENOLIN B 20 VG 68 55 GAL DRUM
BDI # 22151736
Features
Container Type:
Drum
Typical Use:
Hydraulic System
Texture:
Liquid
Color:
Pale Yellow
Product Name:
Oil
SAE/ISO Grade:
ISO 6743-4
Product Type:
Mineral Oil
RENOLIN B 30 VG 100 55 GAL DRUM
Description
RENOLIN B 30 VG 100 55 GAL DRUM HYD OIL
Part # RENOLIN B 30 VG 100 55 GAL DRUM
BDI # 22325015
Features
Container Type:
Drum
Typical Use:
Hydraulic System
Texture:
Liquid
Color:
Pale Yellow
Product Name:
Oil
SAE/ISO Grade:
ISO 6743-4
Product Type:
Mineral Oil
RENOLIN UNISYN CLP 680 55 GAL DRUM
Description
RENOLIN UNISYN CLP 680 55 GAL DRUM ; GEAR OIL
Part # RENOLIN UNISYN CLP 680 55 GAL DRUM
BDI # 22325077
Features
Container Type:
Drum
Typical Use:
Bearing | Gear
Texture:
Liquid
Color:
Pale Yellow
Product Name:
Oil
SAE/ISO Grade:
ISO 6743-6 | ISO 12925-1
Product Type:
Synthetic | Polyalphaolefin