RENOLIN CLP 320 5GAL PAIL
Description
RENOLIN CLP 320 5GAL GEAR OIL ; 320 SQ MM/S VISCOSITY AT 40 DEG C
Part # RENOLIN CLP 320 5GAL PAIL
BDI # 21470912
Features
Other Features:
Heavy Duty
Container Type:
Pail
Typical Use:
Bearing | Gear
Texture:
Liquid
Color:
Amber
Product Name:
Oil
SAE/ISO Grade:
ISO 6743-6 | ISO 12925-1
Product Type:
Mineral Oil
RENOLIN CLP 150 55GAL
Description
RENOLIN CLP 150 55GAL GEAR OIL ; POR 150 SQ MM/S VISCOSITY AT 40 DEG C
Part # RENOLIN CLP 150 55GAL
BDI # 21510121
Features
Other Features:
Heavy Duty
Container Type:
Drum
Typical Use:
Bearing | Gear
Texture:
Liquid
Color:
Amber
Product Name:
Oil
SAE/ISO Grade:
ISO 6743-6 | ISO 12925-1
Product Type:
Mineral Oil
RENOLIN CLP 100 55 GAL DRUM
Description
RENOLIN CLP 100 55 GAL DRUM GEAR OIL
Part # RENOLIN CLP 100 55 GAL DRUM
BDI # 22325023
Features
Other Features:
Heavy Duty
Container Type:
Drum
Typical Use:
Bearing | Gear
Texture:
Liquid
Color:
Amber
Product Name:
Oil
SAE/ISO Grade:
ISO 6743-6 | ISO 12925-1
Product Type:
Mineral Oil
RENOLIN UNISYN CLP 680 55 GAL DRUM
Description
RENOLIN UNISYN CLP 680 55 GAL DRUM ; GEAR OIL
Part # RENOLIN UNISYN CLP 680 55 GAL DRUM
BDI # 22325077
Features
Container Type:
Drum
Typical Use:
Bearing | Gear
Texture:
Liquid
Color:
Pale Yellow
Product Name:
Oil
SAE/ISO Grade:
ISO 6743-6 | ISO 12925-1
Product Type:
Synthetic | Polyalphaolefin
RENOLIN UNISYN CLP 460 55GAL DRUM
Description
RENOLIN UNISYN CLP 460 55GAL GEAR OIL
Part # RENOLIN UNISYN CLP 460 55GAL DRUM
BDI # 22325071
Features
Container Type:
Drum
Typical Use:
Bearing | Gear
Texture:
Liquid
Color:
Pale Yellow
Product Name:
Oil
SAE/ISO Grade:
ISO 6743-6 | ISO 12925-1
Product Type:
Synthetic | Polyalphaolefin