Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
46
Nominal Bolt Circle Diameter Round - Inch:
5.7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Nominal Bolt Circle Diameter Round - Millimeter:
144
Number of Mounting Holes:
4
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
26
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
47.6
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
27
Other Features:
Single Row | Normal Duty | Steel Cage | Snap Ring Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Length Thru Bore - Millimeter:
33
Outer Race Profile:
Spherical
Mounting Method:
Tapered Adapter Sleeve
Features
Inch - Metric:
Metric
Slot to Slot Distance - Inch:
5.945
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Slot Width - Inch:
1.024
Slot to Slot Distance - Millimeter:
151
Slot Width - Millimeter:
26
Other Features:
Single Row | Normal Duty
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
Features
Inch - Metric:
Metric
Slot to Slot Distance - Inch:
3.504
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Slot Width - Inch:
0.472
Slot to Slot Distance - Millimeter:
89
Slot Width - Millimeter:
12
Other Features:
Single Row | Normal Duty
Housing Style:
Unit Only
Rolling Element:
Ball Bearing