8MX-30S-21
Description
8MX-30S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21
Part # 77182030
BDI # 1117381
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
86.614
Inch - Metric:
Metric
Outside Diameter - Inch:
2.945
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.607
Flange Outside Diameter - Millimeter:
73.812
Inch - Metric:
Metric
Outside Diameter - Inch:
2.544
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Type AF
Pitch Diameter - Millimeter:
66.218
Mounting Method:
Bushed
P22-8MGT-30
Description
P22-8MGT-30 SYNCHRONOUS PULLEY ; 30MM BELT W 8MM BELT PIT 8M-30
Part # 77083022
BDI # 1125549
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
64.999
Inch - Metric:
Metric
Outside Diameter - Inch:
2.152
Face Width - Millimeter:
31
Face Width - Inch:
1.22
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
56.032
Mounting Method:
Bushed
8MX-25S-21
Description
8MX-25S-21 SYNCHRONOUS PULLEY ; 21MM W 8MM PITCH 25T
Part # 77182025
BDI # 1117363
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
73.914
Inch - Metric:
Metric
Outside Diameter - Inch:
2.443
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Bushed