P72-5MGT-15
Description
P72-5MGT-15 SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15
Part # 77091072
BDI # 1125880
Features
Pitch Diameter - Inch:
4.511
Flange Outside Diameter - Millimeter:
118.618
Inch - Metric:
Metric
Outside Diameter - Inch:
4.466
Face Width - Millimeter:
17.526
Face Width - Inch:
0.69
Belt Pitch:
5 MM
Other Features:
Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter:
114.579
Mounting Method:
Bushed
8MX-36S-36
Description
8MX-36S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PIT 8M-36
Part # 77183036
BDI # 1117408
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
101.854
Inch - Metric:
Metric
Outside Diameter - Inch:
3.546
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Bushed
8MX-34S-12
Description
8MX-34S-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12
Part # 77181034
BDI # 1117397
Features
Pitch Diameter - Inch:
3.409
Flange Outside Diameter - Millimeter:
96.774
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Face Width - Millimeter:
18.288
Face Width - Inch:
0.72
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
86.589
Mounting Method:
Bushed
P34-8MGT-50
Description
P34-8MGT-50 SYNCHRONOUS PULLEY ; 50MM BELT W 8MM BELT PIT 8M-50
Part # 77085034
BDI # 1125651
Features
Pitch Diameter - Inch:
3.409
Flange Outside Diameter - Millimeter:
97.003
Inch - Metric:
Metric
Outside Diameter - Inch:
3.355
Face Width - Millimeter:
53.34
Face Width - Inch:
2.1
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
86.589
Mounting Method:
Bushed
P38-8MGT-30
Description
P38-8MGT-30 SYNCHRONOUS PULLEY ; 30MM BELT W 8MM BELT PIT 8M-30
Part # 77083038
BDI # 1125698
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
105.004
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
31
Face Width - Inch:
1.22
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
96.774
Mounting Method:
Bushed