P56-14MGT-115
Description
P56-14MGT-115 SYNCHRONOUS PULLEY ; 56GROVES 14MM P 115MM W
Part # 77111056
BDI # 1125793
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
263.017
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
125.222
Face Width - Inch:
4.93
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
249.555
Mounting Method:
Bushed