P52-14MGT-115
Description
P52-14MGT-115 SYNCHRONOUS PULLEY ; 52GROVES 14MM P 115MM W
Part # 77111052
BDI # 1125779
Features
Pitch Diameter - Inch:
9.123
Flange Outside Diameter - Millimeter:
246.05
Inch - Metric:
Metric
Outside Diameter - Inch:
9.013
Face Width - Millimeter:
125.222
Face Width - Inch:
4.93
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
231.724
Mounting Method:
Bushed
P52-14MGT-170
Description
P52-14MGT-170 SYNCHRONOUS PULLEY ; 52GROVES 14MM P 170MM W
Part # 77117052
BDI # 1125780
Features
Pitch Diameter - Inch:
9.123
Flange Outside Diameter - Millimeter:
246.05
Inch - Metric:
Metric
Outside Diameter - Inch:
9.013
Face Width - Millimeter:
179.324
Face Width - Inch:
7.06
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
231.724
Mounting Method:
Bushed
P56-14MGT-170
Description
P56-14MGT-170 SYNCHRONOUS PULLEY ; 56GROVES 14MM P 170MM W
Part # 77117056
BDI # 1125794
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
263.017
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
179.324
Face Width - Inch:
7.06
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
249.555
Mounting Method:
Bushed
P56-14MGT-115
Description
P56-14MGT-115 SYNCHRONOUS PULLEY ; 56GROVES 14MM P 115MM W
Part # 77111056
BDI # 1125793
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
263.017
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
125.222
Face Width - Inch:
4.93
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
249.555
Mounting Method:
Bushed