P168-14MGT-115
Description
P168-14MGT-115 SYNCHRONOUS PULLEY ; 168GROVES 14MM P 115MM W
Part # 77111168
BDI # 1125488
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
133.604
Face Width - Inch:
5.26
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Bushed
Belt Width - Millimeter:
115
P144-14MGT-115
Description
P144-14MGT-115 SYNCHRONOUS PULLEY ; 144GROVES 14MM P 115MM W
Part # 77111144
BDI # 1125464
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
133.604
Face Width - Inch:
5.26
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter:
641.706
Mounting Method:
Bushed
Belt Width - Millimeter:
115