P26-5MGT-25-MPB
Description
P26-5MGT-25-MPB SYNCHRONOUS PULLEY ; 25MM BELT W 5MM BELT PIT 5M-25
Part # 77095026
BDI # 1125574
Features
Pitch Diameter - Inch:
1.629
Flange Outside Diameter - Millimeter:
48.26
Inch - Metric:
Metric
Outside Diameter - Inch:
1.584
Face Width - Millimeter:
27.432
Face Width - Inch:
1.08
Belt Pitch:
5 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
41.377
Mounting Method:
Rough Bore
PB8MX-25S-36
Description
PB8MX-25S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PITCH
Part # 77153025
BDI # 1126080
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
73.914
Inch - Metric:
Metric
Outside Diameter - Inch:
2.443
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Rough Bore
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Bore - Millimeter:
28.575
Bore - Inch:
1.125
Other Features:
Web and Spoke Type
Mounting Method:
Finished Bore
Belt Series:
4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
2