2X200 BLACK GOLD POTABLE WATER 300D ORG
Description
2X200' BLK GOLD POTABLE WATER 300D ORG ; OILFIELD HOSE 200FT/REL
Part # 3132-5010
BDI # 22291753
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.69
Outside Diameter - Millimeter:
68.326
Other Features:
Multi-Ply Synthetic High Tensile Textile Cord
Typical Use:
Transfer Of Potable Water | Water-Based Transfer | Offshore and Onshore Transfer
Inside Diameter - Millimeter:
50.8
Color:
Orange
5X100 BLACK GOLD POTABLE WATER 300SD
Description
5"X100' BLK GOLD POTABLE WATER 300SD ; OILFIELD HOSE 100'/REEL
Part # 3132-5032
BDI # 22284747
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.09
Outside Diameter - Millimeter:
154.686
Other Features:
Bend Radius 36 Inch | Multi-Ply Synthetic Fabric
Typical Use:
Transfer Of Potable Water | Water-Based Transfer | Offshore and Onshore Transfer
Inside Diameter - Millimeter:
127
Color:
Orange
6TH8NC 250FT/CARTON
Description
6TH8NC XCTN HYDRAULIC HOSE ; TH8NC NON CONDUCTIVE SAE 100R8 250FT/REL
Part # 44671204
BDI # 1113784
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.75
Outside Diameter - Millimeter:
19.05
Other Features:
2 Polyester Braid | Bend Radius 25 Inch | Burst Pressure 16000 PSI
Typical Use:
Blowout Preventer Control Line | Farm and Construction Machinery | Hydraulic Lift | Lubrication Line | Power and Telephone Mobile Equipment
Inside Diameter - Millimeter:
9.525
Color:
Orange
4X200 BLACK GOLD POTABLE WATER 300D
Description
4X200' BLK GOLD POTABLE WATER 300D ORG ; OILFIELD HOSE 200FT/REL
Part # 3132-5012
BDI # 22284739
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.69
Outside Diameter - Millimeter:
119.126
Other Features:
Multi-Ply Synthetic High Tensile Textile Cord
Typical Use:
Transfer Of Potable Water | Water-Based Transfer | Offshore and Onshore Transfer
Inside Diameter - Millimeter:
101.6
Color:
Orange
6NABTOX100FT TYPE B
Description
6NABTO X100FT AIR BRAKE NYLON TUBING ; H30082-06
Part # 43270079
BDI # 1113659
Features
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
0.375
Outside Diameter - Millimeter:
9.525
Other Features:
Reinforced with One Open Ply Fibrous Nylon | Bend Radius 1.25 Inch | Burst Pressure 1120 PSI
Typical Use:
Air Brake System
Color:
Orange
Product Name:
Tubing