P26-5MGT-25-MPB

COMPARE

P26-5MGT-25-MPB

Description
P26-5MGT-25-MPB SYNCHRONOUS PULLEY ; 25MM BELT W 5MM BELT PIT 5M-25

GATES

Part # 77095026

BDI # 1125574

Features

Pitch Diameter - Inch: 1.629
Flange Outside Diameter - Millimeter: 48.26
Inch - Metric: Metric
Outside Diameter - Inch: 1.584
Face Width - Millimeter: 27.432

Face Width - Inch: 1.08
Belt Pitch: 5 MM
Other Features: Solid Style | Type 6F1
Pitch Diameter - Millimeter: 41.377
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PB8MX-25S-36

COMPARE

PB8MX-25S-36

Description
PB8MX-25S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PITCH

GATES

Part # 77153025

BDI # 1126080

Features

Pitch Diameter - Inch: 2.506
Flange Outside Diameter - Millimeter: 73.914
Inch - Metric: Metric
Outside Diameter - Inch: 2.443
Face Width - Millimeter: 40.132

Face Width - Inch: 1.58
Belt Pitch: 8 MM
Other Features: Solid Style | Type 6F1
Pitch Diameter - Millimeter: 63.652
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY