8MX-36S-36
Description
8MX-36S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PIT 8M-36
Part # 77183036
BDI # 1117408
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
101.854
Inch - Metric:
Metric
Outside Diameter - Inch:
3.546
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Bushed
3/8 PLANT MASTER XTREME 315PSI
Description
3/8 PLANT MASTER XTREME 315PSI HOSE ; LOCK ON 500'/REEL MIN ORDER 1 REEL
Part # 3205-0026
BDI # 18201386
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.73
Outside Diameter - Millimeter:
18.542
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 3 Inch
Typical Use:
Breathing Air Respirator | Industrial
Inside Diameter - Millimeter:
9.525
Color:
Red